MILLER ELECTRIC 279078 Welding Helmet Bib, T94 | CV4JEK 408M92

MILLER ELECTRIC 279078 Welding Helmet Bib, T94

Item: CV4JEK Model: 279078Cross Ref: 408M92
7 In Stock

Ships within 2 days via

€48.48 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Helmet Bib
Characteristics Headgear Attachment
Color Black
Features Provides Additional Head And Back-Of-The-Neck Coverage
For Use With T94
Function Protection
Promotion Restriction Not Eligible For Promotion
Thickness 0.062"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorMagnificationThicknessPrice
MILLER ELECTRIC 260821 Helmet Assembly, T94-R, Helmet | CT9EAQ 453F36 260821---€533.70
MILLER ELECTRIC 258979 Helmet Grind Shield, T94I, Clear, W3, 11 Inch Plate Length, 5 Inch Plate Width | CV4JEJ 54TA16 258979-No-€32.05
MILLER ELECTRIC 282013 Welding Helmet Light | CV4JEL 484X71 282013---€97.48
MILLER ELECTRIC 281361 Welding Helmet Light, T94Tm Helmets, T94 | CV4JEM 484X70 281361---€100.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 279078 Welding Helmet Bib, T94
€48.48 /unit