MILLER ELECTRIC 249952 Xt40 Replacement Torch For 625 X-treme 20 Feet | AA6HPY 13Z852

MILLER ELECTRIC 249952 Xt40 Replacement Torch For 625 X-treme 20 Feet

Item: AA6HPY Model: 249952Cross Ref: 13Z852
7 In Stock

Ships within 2 days via

€924.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item XT40 Torch
Application Plasma Cutting
Features 20 Ft Flexible Cable With Strain Relief, No Slip Grip Ergonomic 80 Degree Handle Design, Trigger Guard Rrotects Against Inadvertent Arc Initiation
Fits Brand Miller
For Rear Connection Type Lead
Plasma Torch Type Handheld
Promotion Restriction Not Eligible For Promotion
Welding Processes Plasma Cutting

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)8.13
Ship length (cm)50.29
Ship width (cm)50.8
HS code8515902000
Country of OriginCZ

Product Details:

    • Characteristics: 20 ft. Flexible Cable With Strain Relief, Trigger Guard Rrotects Against Inadvertent Arc Initiation, No Slip Grip Ergonomic 80 Degree Handle Design

Product Variants

ProductModelCable LengthProcessConnection TypeDuty CycleHead AnglePrice
MILLER ELECTRIC 249951 Xt40 Replacement Torch For 625 X-treme 12 Feet | AA6HPX 13Z851 24995112 ft.Plasma CuttingLead60%80°€822.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 249952 Xt40 Replacement Torch For 625 X-treme 20 Feet
€924.12 /unit