MILLER ELECTRIC 249041 M-15 Mig Gun 15ft .030-.035 Wire | AE7FTN 5XRY1

MILLER ELECTRIC 249041 M-15 Mig Gun 15ft .030-.035 Wire

Item: AE7FTN Model: 249041Cross Ref: 5XRY1
7 In Stock

Ships within 2 days via

€585.60 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item MIG Welding Gun
Amps 150A
Cable Length 15 ft.
Compatible With Series Migmatic M-150
Duty Cycle 100%
Features Brass Contact Tip Adapter, Interchangeable Contact Tips, Interchangeable Monocoil Liners
Fits Brand Miller
For Wire Type Flux-Cored, Solid
Gas Diffuser Number 169716
Handle Type Curved
Includes Contact Tip Adapter, Contact Tips, Standard Nozzle, Storage Box
Max. Wire Dia. 0.035"
Mig Gun Number M-15
Model 249041
Neck Tube Size Short
Neck Tube Type Rotatable
Nozzle Series M-Series
Promotion Restriction Not Eligible For Promotion
Rear Connection Miller
Tip Series M-Series
Trigger Type Standard
Type Air Cooled
Wire Feed Type Push

Shipping Info:

Ship weight (kg) 3.1365
Ship height (cm)8.13
Ship length (cm)51.56
Ship width (cm)37.59
HS code8515390040
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 249041 M-15 Mig Gun 15ft .030-.035 Wire
€585.60 /unit