MILLER ELECTRIC 235680 Shoulder Straps, T94-R, Nylon | CT3GGU 453F28

MILLER ELECTRIC 235680 Shoulder Straps, T94-R, Nylon

Item: CT3GGU Model: 235680Cross Ref: 453F28
7 In Stock

Ships within 2 days via

€65.99 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Strap
For Use With MFR. No. 264573
Length 11"
Material Nylon
Mfr. Series T94-R Series
Overall Height 1"
Promotion Restriction Not Eligible For Promotion
System Type PAPR System
Type Shoulder Straps
Width 11"
Standards NIOSH APPROVED

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)27.94
Country of OriginKR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 235680 Shoulder Straps, T94-R, Nylon
€65.99 /unit