MILLER BY HONEYWELL ACA-TB2/3XLBL Full Body Harness 2xl/3xl 400 Lb Blue | AG7AYH 49Y447

MILLER BY HONEYWELL ACA-TB2/3XLBL Full Body Harness 2xl/3xl 400 Lb Blue

Item: AG7AYH Model: ACA-TB2/3XLBLCross Ref: 49Y447
7 In Stock

Ships within 2 days via

€687.96 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Full Body Harness
Back D-ring Yes
Chest Strap Buckles Quick Connect
Color Blue
Front D-ring No
Hardware Material Aluminum
Harness Application General Fall Arrest
Leg Strap Buckles Tongue
Shoulder Strap Buckles Cam
Side D-rings No
Subpelvic Strap Yes
Webbing Material Polyester

Shipping Info:

Ship weight (kg) 2.1645
Ship height (cm)38.1
Ship length (cm)30.48
Ship width (cm)15.24
HS code8479899899

Product Details:

    • Stretchable (Yes)

Product Variants

ProductModelHarness D-ring MaterialLeg Strap BucklesColorHarness SizingHarness ColorHarness ApplicationSide D-ringsHardware MaterialPrice
MILLER BY HONEYWELL ACA-QC/UGN Full Body Harness Universl 400 Lb. Green | AB8VQL 29JY39 ACA-QC/UGNAluminum--L/XLGreen---€650.49
MILLER BY HONEYWELL AC-QC-BDP/S/MGN Full Body Harness S/m 400lbs. Black/green | AD6HBK 45J020 AC-QC-BDP/S/MGNSteel--S/MGreenPositioning--€580.65
MILLER BY HONEYWELL AC-QC-BDP/UGN Full Body Harness Universal 400lbs. Black/green | AD6HBL 45J021 AC-QC-BDP/UGNSteel--L/XLGreenPositioning--€600.02
MILLER BY HONEYWELL AC-QC-BDP2/3XLGN Full Body Harness 2xl/3xl 400lbs. Black/green | AD6HBM 45J022 AC-QC-BDP2/3XLGNSteel--2XL/3XLGreenPositioning--€600.02
MILLER BY HONEYWELL AC-QC-D/S/MGN Full Body Harness S/m 400lbs. Black/green | AD6HBN 45J023 AC-QC-D/S/MGNSteel--S/MGreenPositioning--€545.77
MILLER BY HONEYWELL AC-QC-D/UGN Full Body Harness Universal 400lbs. Black/green | AD6HBP 45J024 AC-QC-D/UGNSteel--L/XLGreenPositioning--€582.90
MILLER BY HONEYWELL AC-QC-D2/3XLGN Full Body Harness 2xl/3xl 400lbs. Black/green | AD6HBQ 45J025 AC-QC-D2/3XLGN-Quick ConnectBlack, Green---Yes-€545.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL ACA-TB2/3XLBL Full Body Harness 2xl/3xl 400 Lb Blue
€687.96 /unit