SEYMOUR MIDWEST 65746GRA Engineers Hammer Handle, 3-4 Lb, Fire Finish, 14 Inch Overall Lg, Wood | CP4UKZ 44AH98

SEYMOUR MIDWEST 65746GRA Engineers Hammer Handle, 3-4 Lb, Fire Finish, 14 Inch Overall Lg, Wood

Item: CP4UKZ Model: 65746GRACross Ref: 44AH98
7 In Stock

Ships within 2 days via

€23.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Handle
Fits Brand Seymour, Structron
For Eye Opening Length 1"
For Eye Opening Width 11/16"
For Eye Shape Flat Oval
For Maximum Head Weight 3 lbs.
Handle Material Wood
Overall Length 14"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Use WithHandle MaterialOverall LengthFor Eye Opening LengthFor Eye Opening WidthFor Maximum Head WeightFor Eye ShapePrice
SEYMOUR MIDWEST 65598GRA Ball Pein Hammer Handle, 32-48 oz, 18 Inch Overall Length, Wood | CP4TRG 44AH83 65598GRA-------€24.96
SEYMOUR MIDWEST 65594GRA Ball Pein Hammer Handle, 32-48 oz, 18 Inch Overall Length, Wood | CP4TRH 44AH81 65594GRA-------€22.73
SEYMOUR MIDWEST 65592GRA Ball Pein Hammer Handle, 32-48 oz, 18 Inch Overall Length, Wood | CP4TRJ 44AH80 65592GRA-------€24.27
SEYMOUR MIDWEST 65535GRA Ball Pein Hammer Handle, 4-6 oz, 10 Inch Overall Length, Wood | CP4TRK 44AH64 65535GRA-------€23.18
SEYMOUR MIDWEST 65544GRA Ball Pein Hammer Handle, 8-12 oz, 12 Inch Overall Length, Wood | CP4TRL 44AH67 65544GRA-------€21.49
SEYMOUR MIDWEST 65548GRA Ball Pein Hammer Handle, 8-12 oz, 12 Inch Overall Length, Wood | CP4TRM 44AH69 65548GRA-------€23.48
SEYMOUR MIDWEST 65539GRA Ball Pein Hammer Handle, 8-12 oz, 12 Inch Overall Length, Wood | CP4TRN 44AH65 65539GRA-------€25.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEYMOUR MIDWEST 65746GRA Engineers Hammer Handle, 3-4 Lb, Fire Finish, 14 Inch Overall Lg, Wood
€23.47 /unit