SEYMOUR MIDWEST 49510GR Sifting Scoop 27 Inch Handle Poly | AD2HCZ 3PGD8 / 49510

SEYMOUR MIDWEST 49510GR 49510 Sifting Scoop 27 Inch Handle Poly

Item: AD2HCZ Model: 49510GRCross Ref: 3PGD8 / 49510
In Stock

Get it by Monday, Sep 29

€200.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sifting Scoop
Blade Color Black
Blade Length 17"
Blade Material Plastic
Blade Step Not Applicable
Blade Type #10
Blade Width 14"
Color Black
Corrosion Resistant No
Detachable Handle No
Esd Safe No
Handle Color Black
Handle Length 27"
Handle Material Polypropylene
Handle Type D Grip
Non-sparking No

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)23.62
Ship length (cm)114.3
Ship width (cm)35.05
HS code8201100000
Country of OriginUS

Product Details:

    • Sub-Brand: TOOLITE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEYMOUR MIDWEST 49510GR 49510 Sifting Scoop 27 Inch Handle Poly
€200.74 /unit