Flat Shipping
Flat Shipping at

MIDWEST PACIFIC MP20C Heat Sealer, 20 Inch Max Seal Lg, 2.5 mm Max Seal Wd, 6 mil Max Seal Thick

Item: EA6DFH Model: MP20CCross Ref: 443W04
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€428.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heat Sealer

Shipping Info:

Ship weight (kg) 7.02
Ship height (cm)21.84
Ship length (cm)71.37
Ship width (cm)11.18
Country of OriginTW

Product Variants

ProductModelMPNPrice
MP4MP4€107.06
MP8MP8€124.02
MP12MP12€190.98
MP16MP16€258.45
MP20MP20€337.62
MP32MP32€545.40
MP40MP40€842.29

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIDWEST PACIFIC MP20C Heat Sealer, 20 Inch Max Seal Lg, 2.5 mm Max Seal Wd, 6 mil Max Seal Thick
€428.37 /unit