Flat Shipping
Flat Shipping at

MIDWEST PACIFIC MP-912SB Heat Activated Shrink Bag 9 Inch Width - Pack Of 500 | AD3JBV 3ZKX9

MIDWEST PACIFIC MP-912SB Heat Activated Shrink Bag 9 Inch Width, 500PK

Item: AD3JBV Model: MP-912SBCross Ref: 3ZKX9
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.58 /pkg. of 500
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heat Activated Shrink Bag
Color Clear
Length 12"
Material PVC
Width 9"
Compatible Grainger Part Number Heat Gun, Shrink Tunnel

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)4.32
Ship length (cm)32.77
Ship width (cm)25.91
HS code3923290000
Country of OriginCN

Product Variants

ProductModelThicknessPkg. Qty.Price
MIDWEST PACIFIC MP-6511SB Heat Activated Shrink Bag 11 Inch Length - Pack Of 500 | AD3JBU 3ZKX8 MP-6511SB0.8 mil.500€51.28
MIDWEST PACIFIC MP-1216SB Heat Activated Shrink Bag 16 Inch Length - Pack Of 250 | AD3JBW 3ZKY1 MP-1216SB0.8 mil.250€80.34
MIDWEST PACIFIC MP-812SB Heat Activated Shrink Bag 8 Inch Width - Pack Of 500 | AE7QPG 5ZZ55 MP-812SB-500€65.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIDWEST PACIFIC MP-912SB Heat Activated Shrink Bag 9 Inch Width, 500PK
€102.58 /pack