MIDWEST PACIFIC MP-912JT-B Holder Job Ticket - Pack Of 25 | AE7QPJ 5ZZ57

MIDWEST PACIFIC MP-912JT-B Holder Job Ticket, 25PK

Item: AE7QPJ Model: MP-912JT-BCross Ref: 5ZZ57
7 In Stock

Ships within 2 days via

€65.99 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Shop Ticket Holder
Color Clear
Material Vinyl
Opening Top
Seam Style Stitched
Width 9"

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)5.08
Ship length (cm)35.56
Ship width (cm)27.43
HS code3926909980
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIDWEST PACIFIC MP-912JT-B Holder Job Ticket, 25PK
€65.99 /pack