Flat Shipping
Flat Shipping at

MIDWEST PACIFIC MP-812SB Heat Activated Shrink Bag 8 Inch Width - Pack Of 500 | AE7QPG 5ZZ55

MIDWEST PACIFIC MP-812SB Heat Activated Shrink Bag 8 Inch Width, 500PK

Item: AE7QPG Model: MP-812SBCross Ref: 5ZZ55
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.24 /pkg. of 500
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heat Activated Shrink Bag
Color Clear
Gauge 80 ga.
Length 12"
Material PVC
Thickness 0.8 mil.
Width 8"
Compatible Grainger Part Number Heat Gun, Heat Tunnel

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)4.57
Ship length (cm)33.53
Ship width (cm)24.13
HS code3923290000
Country of OriginCN

Product Variants

ProductModelThicknessPkg. Qty.Price
MIDWEST PACIFIC MP-6511SB Heat Activated Shrink Bag 11 Inch Length - Pack Of 500 | AD3JBU 3ZKX8 MP-6511SB0.8 mil.500€51.28
MIDWEST PACIFIC MP-912SB Heat Activated Shrink Bag 9 Inch Width - Pack Of 500 | AD3JBV 3ZKX9 MP-912SB0.8 mil.500€102.58
MIDWEST PACIFIC MP-1216SB Heat Activated Shrink Bag 16 Inch Length - Pack Of 250 | AD3JBW 3ZKY1 MP-1216SB0.8 mil.250€80.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIDWEST PACIFIC MP-812SB Heat Activated Shrink Bag 8 Inch Width, 500PK
€65.24 /pack