Flat Shipping
Flat Shipping at

MIDWEST PACIFIC MP-155W Heat Activated Shrink Film 500 Ft x 15 Inch Pvc | AD8QCW 4LT30

MIDWEST PACIFIC MP-155W Heat Activated Shrink Film 500 Ft x 15 Inch Pvc

Item: AD8QCW Model: MP-155WCross Ref: 4LT30
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Heat Activated Shrink Film
Color Clear
Material PVC
Roll Width 15"
Style Centerfold
Thickness 75 ga.

Shipping Info:

Ship weight (kg) 3.42
Ship height (cm)42.93
Ship length (cm)16
Ship width (cm)16.26
HS code3923290000
Country of OriginCN

Product Variants

ProductModelMPNPrice
MIDWEST PACIFIC MP-105W Heat Activated Shrink Film 500 Ft x 10 Inch Pvc | AD3JBM 3ZKX2 MP-105WMP-105W€65.24
MIDWEST PACIFIC MP-1020W Heat Activated Shrink Film 2000 Ft x 10 Inch Pvc | AD3JBN 3ZKX3 MP-1020WMP-1020W€203.77
MIDWEST PACIFIC MP-145W Heat Activated Shrink Film 500 Ft x 14 Inch Pvc | AD3JBP 3ZKX4 MP-145WMP-145W€79.28
MIDWEST PACIFIC MP-245W Heat Activated Shrink Film 500 Ft x 24 Inch Pvc | AD3JBQ 3ZKX5 MP-245WMP-245W€145.17
MIDWEST PACIFIC MP-1620W Heat Activated Shrink Film 2000 Ft x 16 Inch Pvc | AD3JBR 3ZKX6 MP-1620WMP-1620W€299.55
MIDWEST PACIFIC MP-1520W Heat Activated Shrink Film 2000 Ft x 15 Inch Pvc | AD8QCV 4LT29 MP-1520WMP-1520W€275.38
MIDWEST PACIFIC MP-265W Heat Activated Shrink Film 500 Ft x 26in Pvc | AD8QCZ 4LT34 MP-265WMP-265W€186.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIDWEST PACIFIC MP-155W Heat Activated Shrink Film 500 Ft x 15 Inch Pvc
€90.31 /unit