MIDWEST INSTRUMENTS 522S-015V 3-Color Differential Pressure Indicator, 0 To 15 PSId, 522, Nema 4X, Female, Npt | CT3ENZ 61TH01

MIDWEST INSTRUMENTS 522S-015V 3-Color Differential Pressure Indicator, 0 To 15 PSId, 522, Nema 4X, Female, Npt

Item: CT3ENZ Model: 522S-015VCross Ref: 61TH01
7 In Stock

Ships within 2 days via

€358.46 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Differential Pressure Indicator
Accuracy -5% to +5%
Accuracy Details ±5% Of Full Scale
Accuracy Grade ASME B40.1 Grade D
Adjustable Set Points No
Ambient Operating Temperature Range -40°F to +200°F
Application Compressors, Filtration Monitoring, Hydraulics, Pressure Detection, Pumps, Water Treatment Applications
Calibration Certificate Included No
Case Construction Corrosion Resistant, Weather Resistant
Case Material Glass Reinforced Thermoplastic
Case Shape Square
Compatible Process Media Gas, Water
Dial Color Green, Yellow, Red
Dial Size 2 1/2"
Hole Size #10-32
Housing Material Stainless Steel
Ip Rating, Nema Rating NEMA 4X
Lens Material Acrylic
Maximum Working Static Pressure 1000 psig
Mfr. Series 522
Mounting Hardware Included No
Mounting Type Surface Mount
Number Of Holes 2
Pressure Gauge Type Differential Filter Indicator
Pressure Range 0 psid to 15 psid
Process Connection Gender Female
Process Connection Location End
Process Connection Size 1/4"
Process Connection Type NPT
Process Temperature Range -40°F to +200°F
Rated Total Pressure 1000 psi
Removable Bezel No
Seal Material Viton
Sensor Material Viton
Sensor Type Diaphragm
Transition Point Range (green) 0 psid to 7.5 psid
Transition Point Range (red) 11 psid to 15 psid
Transition Point Range (yellow) 7.5 psid to 11 psid
Standards ASME B1.20.1, ASME B40.100, CSA-C22.2 NO. 14, EN-61010-1, NEMA STD. 250, UL STD. NO. 50 AND 508

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccuracyHousing MaterialIp Rating, Nema RatingSeal MaterialSensor MaterialAdjustable Set PointsPressure RangeAccuracy DetailsPrice
MIDWEST INSTRUMENTS 522A-010 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Nema 4X | CT3END 61TG63 522A-010--------€248.05
MIDWEST INSTRUMENTS 522A-010V 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Nema 4X, Female | CT3ENE 61TG70 522A-010V--------€252.61
MIDWEST INSTRUMENTS 522P-010V 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Nema 4X, Female, Npt | CT3ENF 61TG85 522P-010V--------€288.88
MIDWEST INSTRUMENTS 522S-010V 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Nema 4X, Female, Npt | CT3ENG 61TG99 522S-010V--------€366.72
MIDWEST INSTRUMENTS 522S-010 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Nema 4X, Female, Npt | CT3ENH 61TG92 522S-010--------€347.87
MIDWEST INSTRUMENTS 522A-010-LA 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Spdt, Ip65/Nema 4X | CT3ENJ 61TH08 522A-010-LA--------€361.89
MIDWEST INSTRUMENTS 522P-010V-LA 3-Color Differential Pressure Indicator, 0 To 10 PSId, 522, Spdt, Ip65/Nema 4X | CT3ENK 61TH50 522P-010V-LA--------€417.45

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIDWEST INSTRUMENTS 522S-015V 3-Color Differential Pressure Indicator, 0 To 15 PSId, 522, Nema 4X, Female, Npt
€358.46 /unit