MIDWEST INSTRUMENTS 220-SC-02-O(JAA)-10P Explosion-proof Dp Switch 4000psi 0 To 10 Psid | AB6QFB 22A531

MIDWEST INSTRUMENTS 220-SC-02-O(JAA)-10P Explosion-proof Dp Switch 4000psi 0 To 10 Psid

Item: AB6QFB Model: 220-SC-02-O(JAA)-10PCross Ref: 22A531
7 In Stock

Ships within 2 days via

€1,401.04 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Differential Pressure Gauge
Ambient Operating Temperature Range -40°F to +185°F
Amps Ac 0.25A
Connection Size 1/4"
Dial Material Engineered Plastic
Dial Size 4 1/2"
Differential Pressure Range 0 psid to 10 psid
Grade Grade 316
Housing Material Stainless Steel
Piston Material Stainless Steel
Pressure Range Minor Div. 0.5 lbs.
Rated Total Pressure 4000 psi
Relay Type SPDT
Scale Type PSID
Seal Material Buna N

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)22.86
Ship length (cm)45.72
Ship width (cm)22.86
HS code9026208000
Country of OriginUS

Product Variants

ProductModelProcess Connection LocationAccuracySensor TypeApplicationCase MaterialProcess Connection TypeNominal Dial SizeSensor MaterialPrice
MIDWEST INSTRUMENTS 220-SC-02-O(AAA)-5P Hazardous Location Dp Switch 4000 Psi 0 To 5 Psid | AB6QET 22A523 220-SC-02-O(AAA)-5PEnd+/-3-2-3%PistonHVAC/RPlasticNPT4 1/2"Buna N€1,401.04
MIDWEST INSTRUMENTS 220-SC-02-O(AAA)-10P Hazardous Location Dp Switch 4000 Psi 0 To 10 Psid | AB6QEU 22A524 220-SC-02-O(AAA)-10PEnd+/-3-2-3%PistonHVAC/RPlasticNPT4 1/2"Buna N€1,420.43
MIDWEST INSTRUMENTS 220-SC-02-O(AAA)-15P Hazardous Location Dp Switch 4000 Psi 0 To 15 Psid | AB6QEV 22A525 220-SC-02-O(AAA)-15PEnd+/-3-2-3%PistonHVAC/RPlasticNPT4 1/2"Buna N€1,401.04
MIDWEST INSTRUMENTS 220-SC-02-O(AAA)-20P Hazardous Location Dp Switch 4000 Psi 0 To 20 Psid | AB6QEW 22A526 220-SC-02-O(AAA)-20PEnd+/-3-2-3%PistonHVAC/RPlasticNPT4 1/2"Buna N€1,401.04
MIDWEST INSTRUMENTS 220-SC-02-O(AAA)-30P Hazardous Location Dp Switch 4000 Psi 0 To 30 Psid | AB6QEX 22A527 220-SC-02-O(AAA)-30PEnd+/-3-2-3%PistonHVAC/RPlasticNPT4 1/2"Buna N€1,401.04
MIDWEST INSTRUMENTS 220-SC-02-O(AAA)-50P Hazardous Location Dp Switch 4000 Psi 0 To 50 Psid | AB6QEY 22A528 220-SC-02-O(AAA)-50PEnd+/-3-2-3%PistonHVAC/RPlasticNPT4 1/2"Buna N€1,420.43
MIDWEST INSTRUMENTS 220-SC-02-O(AAA)-100P Hazardous Location Dp Switch 4000 Psi 0 To 100 Psid | AB6QEZ 22A529 220-SC-02-O(AAA)-100PEnd+/-3-2-3%PistonHVAC/RPlasticNPT4 1/2"Buna N€1,401.04

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIDWEST INSTRUMENTS 220-SC-02-O(JAA)-10P Explosion-proof Dp Switch 4000psi 0 To 10 Psid
€1,401.04 /unit