MICRO 100 MEF-090-250-010K Corner Radius End Mill, 5/64 Inch Milling Dia, 1/8 Inch Neck Length | CT3DLT 54EW35

MICRO 100 MEF-090-250-010K Corner Radius End Mill, 5/64 Inch Milling Dia, 1/8 Inch Neck Length

Item: CT3DLT Model: MEF-090-250-010KCross Ref: 54EW35
7 In Stock

Ships within 2 days via

€63.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Corner Radius End Mill
Cast Iron (k) Compatibility Yes
Corner Radius 0.01"
Cutting Direction Right Hand
Cutting Length 1/8"
Cutting Type Center Cutting
Dimension Type Decimal Inch
Drilling Tool Configuration Individual
End Mill Application Roughing/Finishing
End Mill Style Corner Radius
End Type Single End
Finish nACRo
Hardened Compatibility Yes
Helix Angle 20°
Material Carbide
Milling Dia. 5/64"
Neck Dia. 5/64"
Neck Length 1/8"
Non Ferrous (n) Compatibility Yes
Number Of Flutes 2
Overall Length 1 1/2"
Primary Material Application Nickel, Titanium
Primary Material Application Iso Code S
Shank Dia. 1/8"
Shank Type Straight
Stainless (m) Compatibility Yes
Steel (p) Compatibility Yes
Super Alloy (s) Compatibility Yes
System Of Measurement Fractional Inch

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthMilling Dia.End Mill StyleFinishCutting LengthNeck Dia.End Mill ApplicationNeck LengthPrice
MICRO 100 MEF-062-750-015K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/4 Inch Neck Length | CT3DCB 54EV64 MEF-062-750-015K--------€84.47
MICRO 100 MEF-062-750-010K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/4 Inch Neck Length | CT3DCD 54EV62 MEF-062-750-010K--------€84.47
MICRO 100 MEF-062-093-010K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/4 Inch Neck Length | CT3DCE 54EV38 MEF-062-093-010K1 1/2"0.062"Corner RadiusnACRo0.094"3/64"Roughing/Finishing1/4"€54.21
MICRO 100 MEF-062-350-015K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/4 Inch Neck Length | CT3DCF 54EV52 MEF-062-350-015K--------€66.48
MICRO 100 MEF-062-093-005K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/4 Inch Neck Length | CT3DCG 54EV36 MEF-062-093-005K--------€57.83
MICRO 100 MEF-075-250-005K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/8 Inch Neck Length | CT3DCH 54EV72 MEF-075-250-005K--------€63.11
MICRO 100 MEF-075-250-015K Corner Radius End Mill, 1/16 Inch Milling Dia, 1/8 Inch Neck Length | CT3DCJ 54EV76 MEF-075-250-015K--------€63.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 MEF-090-250-010K Corner Radius End Mill, 5/64 Inch Milling Dia, 1/8 Inch Neck Length
€63.11 /unit