MICRO 100 MEF-075-400-015 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DNB 54EV81

MICRO 100 MEF-075-400-015 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes

Item: CT3DNB Model: MEF-075-400-015Cross Ref: 54EV81
7 In Stock

Ships within 2 days via

€61.75 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Corner Radius End Mill
Cast Iron (k) Compatibility Yes
Corner Radius 1/64"
Cutting Direction Right Hand
Cutting Length 0.109"
Cutting Type Center Cutting
Dimension Type Decimal Inch
Drilling Tool Configuration Individual
End Mill Application Roughing/Finishing
End Mill Style Corner Radius
End Type Single End
Finish Bright, Uncoated
Hardened Compatibility Yes
Helix Angle 20°
Material Carbide
Milling Dia. 1/16"
Neck Dia. 1/16"
Neck Length 9/32"
Non Ferrous (n) Compatibility Yes
Number Of Flutes 2
Overall Length 1 1/2"
Primary Material Application Nickel, Titanium
Primary Material Application Iso Code S
Shank Dia. 1/8"
Shank Type Straight
Stainless (m) Compatibility Yes
Steel (p) Compatibility Yes
Super Alloy (s) Compatibility Yes
System Of Measurement Fractional Inch

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthCutting LengthNeck Dia.Milling Dia.Neck LengthCorner RadiusCutting DirectionEnd Mill Cutting TypePrice
MICRO 100 MEF-075-250-010 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMM 54EV73 MEF-075-250-010-------Center Cutting€58.00
MICRO 100 MEF-075-900-015 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMN 54EV93 MEF-075-900-015-------Center Cutting€83.16
MICRO 100 MEF-075-600-010 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMP 54EV85 MEF-075-600-010-------Center Cutting€69.37
MICRO 100 MEF-062-200-015 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMQ 54EV45 MEF-062-200-015-------Center Cutting€58.00
MICRO 100 MEF-075-900-010 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMR 54EV91 MEF-075-900-010-------Center Cutting€83.16
MICRO 100 MEF-075-600-005 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMW 54EV83 MEF-075-600-005-------Center Cutting€69.37
MICRO 100 MEF-075-250-005 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes | CT3DMX 54EV71 MEF-075-250-005-------Center Cutting€58.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 MEF-075-400-015 Corner Radius End Mill, Carbide Finish, 1/16 Inch Milling Dia, 2 Flutes
€61.75 /unit