MICRO PLASTICS 22HSC0060B Hose Clamp, Nylon, Max Dia. 0.511, 10Pk | AA9QQX 1ENR1

MICRO PLASTICS 22HSC0060B Hose Clamp, Plain, 0.449 In To 0.511 In Clamping Dia., 0.23 In Band Wd., 10PK

Item: AA9QQX Model: 22HSC0060BCross Ref: 1ENR1
7 In Stock

Ships within 2 days via

€23.34 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hose Clamp
Band Width 0.23"
Clamping Dia. 0.449" to 0.511"
Color Black
Finish Plain
Material Nylon
System Of Measurement Imperial
Temp. Range -40°F to +185°F
Thickness 0.07"
Type Hose Clamp
Clamping Diameter 0.43" to 0.48"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 22HSC0060B Hose Clamp, Plain, 0.449 In To 0.511 In Clamping Dia., 0.23 In Band Wd., 10PK
€23.34 /pack