MICRO PLASTICS 13SPRT060 Retaining Spacer, 0.156 X 1 Size, 10Pk | AD3CGM 3XYR4

MICRO PLASTICS 13SPRT060 Retaining Spacer, Nylon, 0.102 In Retaining Rib Dia., 1 In Lg., 5/32 In I.D., 10PK

Item: AD3CGM Model: 13SPRT060Cross Ref: 3XYR4
7 In Stock

Ships within 2 days via

€2.26 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Retaining Spacer
Color White
For Screw Size #4
Inside Dia. 5/32"
Inside Dia. Tolerance +0.01"
Length 1"
Length Tolerance -0.005" to +0.005"
Material Nylon
Outside Dia. 1/4"
Outside Dia. Tolerance -0.005" to +0.005"
Retaining Rib Dia. 0.102"
Shape Round Spacer
System Of Measurement Imperial
Temp. Range +185°F

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)2.54
HS code3925900000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13SPRT060 Retaining Spacer, Nylon, 0.102 In Retaining Rib Dia., 1 In Lg., 5/32 In I.D., 10PK
€2.26 /pack