MICRO PLASTICS 13SP034 Round Spacer, Nylon, #8 Screw Size, 1/8 Size, 10Pk | AD3JLL 3ZMH8

MICRO PLASTICS 13SP034 Round Spacer, Clear Hole, Nylon, 1/8 In Lg., 0.171 In I.D., 1/4 In O.D., 10PK

Item: AD3JLL Model: 13SP034Cross Ref: 3ZMH8
7 In Stock

Ships within 2 days via

€2.40 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Round Spacer
Color White
For Screw Size #8
Inside Dia. 0.171"
Inside Dia. Tolerance -0.005" to +0.005"
Length 1/8"
Length Tolerance -0.005" to +0.005"
Material Nylon
Outside Dia. 1/4"
Outside Dia. Tolerance -0.015" to +0.015"
System Of Measurement Imperial
Temp. Range +185°F
Type Clear Hole

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)12.7
Ship width (cm)7.62
HS code3917400090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13SP034 Round Spacer, Clear Hole, Nylon, 1/8 In Lg., 0.171 In I.D., 1/4 In O.D., 10PK
€2.40 /pack