MICRO PLASTICS 13ME103 Round Spacer, Nylon, M10, 10mm Length, 10Pk | AD3JMN 3ZML9

MICRO PLASTICS 13ME103 Round Spacer, Clear Hole, Nylon, 10mm Lg., 10.4mm I.D., 15mm O.D., 10PK

Item: AD3JMN Model: 13ME103Cross Ref: 3ZML9
7 In Stock

Ships within 2 days via

€3.87 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Round Spacer
Color Black
For Screw Size M10
Inside Dia. 10.4 mm
Inside Dia. Tolerance +0.254 mm
Length 10 mm
Length Tolerance -0.127 mm to +0.127 mm
Material Nylon
Outside Dia. 15 mm
Outside Dia. Tolerance -0.381 mm to +0.381 mm
System Of Measurement Metric
Temp. Range +185°F
Type Clear Hole

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)2.54
HS code3917400090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13ME103 Round Spacer, Clear Hole, Nylon, 10mm Lg., 10.4mm I.D., 15mm O.D., 10PK
€3.87 /pack