MICRO 100 BBM-040204G Sharp Boring Tool Bore Diameter 2 Mm D 4 Mm | AA7CAJ 15T529

MICRO 100 BBM-040204G Boring Bar, 4 mm Max. Bore Depth, 2 mm Head Width, 2.250 mm Min. Bore Dia.

Item: AA7CAJ Model: BBM-040204GCross Ref: 15T529
7 In Stock

Ships within 2 days via

€45.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Boring Bar
Application Boring
Bore Depth 4 mm
Bore Dia. 2 mm
Boring Bar Type Boring
Compatible With Micro-Quik Tool Holder
Cutting Application Boring
Cutting Direction Right Hand
Features Sharp Corner Profile, Split Geometry
Finish Tin Coat , Tin Coated
Overall Length 50 mm
Shank Dia. 4 mm
Shank Material Carbide

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.41
Ship length (cm)5
Ship width (cm)0.41
HS code8207600061
Country of OriginUS

Product Variants

ProductModelCenter To Cutting TipMin. Bore Dia.ProjectionShank Dia.Cutting ApplicationShank MaterialPrice
MICRO 100 BB-050150S Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATX 15R731 BB-050150S-0.055"----€41.25
MICRO 100 BB-050150SG Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATY 15R732 BB-050150SG-0.055"----€46.36
MICRO 100 BB-050200S Boring Tool Bore Diameter .050 Inch D .200 In | AA7AUA 15R734 BB-050200S-0.055"----€41.25
MICRO 100 BB-050200SG Boring Tool Bore Diameter .050 Inch D .200 In | AA7AUB 15R735 BB-050200SG-0.055"----€45.42
MICRO 100 BB-050300S Boring Tool Bore Diameter .050 Inch D .300 In | AA7AUE 15R738 BB-050300S-0.055"----€41.67
MICRO 100 BB-050300SG Boring Tool Bore Diameter .050 Inch D .300 In | AA7AUF 15R739 BB-050300SG-0.055"----€46.38
MICRO 100 BB-050400S Boring Tool Bore Diameter .050 Inch D .400 In | AA7AUJ 15R742 BB-050400S-0.055"----€41.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BBM-040204G Boring Bar, 4 mm Max. Bore Depth, 2 mm Head Width, 2.250 mm Min. Bore Dia.
€45.87 /unit