MICRO 100 BB-2901000 Boring Tool Bore Diameter .290 Inch D 1.000 In | AA7BJA 15T059

MICRO 100 BB-2901000 Boring Bar, 0.29 Inch Head Width, 1 Inch Max. Bore Depth, 0.006 Inch Radius, UN Coat

Item: AA7BJA Model: BB-2901000Cross Ref: 15T059
7 In Stock

Ships within 2 days via

€70.45 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Boring Bar
Application Boring
Bore Depth 1"
Boring Bar Type Boring
Center To Cutting Tip 0.134"
Cutting Application Boring
Features Corner Radius Profile, Split Geometry
Groove Width 1/5"
Max. Bore Depth 1"
Neck Dia. 7/32"
Offset Point 0.134"
Overall Length 2 1/2"
Projection 0.072"
Shank Dia. 5/16"
Shank Material Carbide
Split Length 0.22"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207600061
Country of OriginUS

Product Variants

ProductModelRadiusMin. Bore Dia.ProjectionPrice
MICRO 100 BB-050150 Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATV 15R729 BB-0501500.003"0.055"-€43.59
MICRO 100 BB-050200 Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATW 15R730 BB-050200-0.055"-€44.30
MICRO 100 BB-050200G Boring Tool Bore Diameter .050 Inch D .200 In | AA7ATZ 15R733 BB-050200G-0.055"-€49.18
MICRO 100 BB-050300 Boring Tool Bore Diameter .050 Inch D .300 In | AA7AUC 15R736 BB-050300-0.055"-€45.82
MICRO 100 BB-050300G Boring Tool Bore Diameter .050 Inch D .300 In | AA7AUD 15R737 BB-050300G-0.055"-€49.01
MICRO 100 BB-050400 Boring Tool Bore Diameter .050 Inch D .400 In | AA7AUG 15R740 BB-050400-0.055"-€44.30
MICRO 100 BB-050400G Boring Tool Bore Diameter .050 Inch D .400 In | AA7AUH 15R741 BB-050400G-0.055"-€48.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BB-2901000 Boring Bar, 0.29 Inch Head Width, 1 Inch Max. Bore Depth, 0.006 Inch Radius, UN Coat
€70.45 /unit