MICRO 100 BB-140600G Boring Tool Bore Diameter .140 Inch D .600 In | AA7BAK 15R882

MICRO 100 BB-140600G Boring Bar, 0.14 Inch Head Width, 0.6 Inch Max. Bore Depth, 0.006 Inch Radius, TiN Coat

Item: AA7BAK Model: BB-140600GCross Ref: 15R882
7 In Stock

Ships within 2 days via

€52.35 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Boring Bar
Application Boring
Bore Depth 3/5"
Bore Dia. 0.14"
Boring Bar Type Boring
Center To Cutting Tip 0.046"
Cutting Application Boring
Cutting Direction Right Hand
Features Corner Radius Profile, Split Geometry
Finish Tin Coat , Tin Coated
Groove Width 1/8"
Max. Bore Depth 0.6"
Neck Dia. 0.105"
Offset Point 0.046"
Projection 0.035"
Shank Dia. 3/16"
Shank Material Carbide
Split Length 9/64"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.64
Ship length (cm)5.72
Ship width (cm)0.64
HS code8207600061
Country of OriginUS

Product Variants

ProductModelRadiusMin. Bore Dia.ProjectionPrice
MICRO 100 BB-050150 Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATV 15R729 BB-0501500.003"0.055"-€43.59
MICRO 100 BB-050200 Boring Tool Bore Diameter .050 Inch D .150 In | AA7ATW 15R730 BB-050200-0.055"-€44.30
MICRO 100 BB-050200G Boring Tool Bore Diameter .050 Inch D .200 In | AA7ATZ 15R733 BB-050200G-0.055"-€49.18
MICRO 100 BB-050300 Boring Tool Bore Diameter .050 Inch D .300 In | AA7AUC 15R736 BB-050300-0.055"-€45.82
MICRO 100 BB-050300G Boring Tool Bore Diameter .050 Inch D .300 In | AA7AUD 15R737 BB-050300G-0.055"-€49.01
MICRO 100 BB-050400 Boring Tool Bore Diameter .050 Inch D .400 In | AA7AUG 15R740 BB-050400-0.055"-€44.30
MICRO 100 BB-050400G Boring Tool Bore Diameter .050 Inch D .400 In | AA7AUH 15R741 BB-050400G-0.055"-€48.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BB-140600G Boring Bar, 0.14 Inch Head Width, 0.6 Inch Max. Bore Depth, 0.006 Inch Radius, TiN Coat
€52.35 /unit