MICRO 100 AMRM-003-2 Carbide End Mill Diameter 0.3mm Cut L 0.9mm | AA7NFQ 16E802

MICRO 100 AMRM-003-2 End Mill, 0.90 mm Length of Cut, 0.300 mm Cutter Dia., 50 mm Overall Length

Item: AA7NFQ Model: AMRM-003-2Cross Ref: 16E802
7 In Stock

Ships within 2 days via

€61.22 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item End Mill
Cutting Direction Right Hand
Cutting Length 0.9 mm
Cutting Type Center , Center Cutting
Drilling Tool Configuration Individual
End Mill Application Finishing
End Mill Style Square
End Type Single End , Square
Finish Uncoated
Helix Angle 30°
Material Carbide
Milling Dia. 0.3 mm
Primary Material Application All Materials
Primary Material Application Iso Code M, P, S
Shank Dia. 4 mm
Shank Type Straight
System Of Measurement Metric
Type Finishing

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.41
Ship length (cm)5
Ship width (cm)0.41
HS code8207703030
Country of OriginUS

Product Variants

ProductModelOverall LengthEnd Mill StyleCutting LengthPrice
MICRO 100 RME-010-2 Carbide End Mill 0.010 Cut 0.030 2 Flutes | AA6NUX 14K477 RME-010-2---€71.02
MICRO 100 RME-010-2X Carbide End Mill 0.010 Cut 0.030 2 Flutes | AA6NUY 14K478 RME-010-2X---€75.56
MICRO 100 RME-011-2X Carbide End Mill 0.011 Cut 0.033 2 Flutes | AA6NVA 14K480 RME-011-2X---€69.95
MICRO 100 RME-012-2X Carbide End Mill 0.012 Cut 0.036 2 Flutes | AA6NVC 14K482 RME-012-2X---€69.95
MICRO 100 RME-013-2 Carbide End Mill 0.013 Cut 0.039 2 Flutes | AA6NVD 14K483 RME-013-2---€56.96
MICRO 100 RME-014-2 Carbide End Mill 0.014 Cut 0.042 2 Flutes | AA6NVF 14K485 RME-014-2---€55.77
MICRO 100 RME-014-2X Carbide End Mill 0.014 Cut 0.042 2 Flutes | AA6NVG 14K486 RME-014-2X---€60.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 AMRM-003-2 End Mill, 0.90 mm Length of Cut, 0.300 mm Cutter Dia., 50 mm Overall Length
€61.22 /unit