METZ CONNECT 130A20-00-E Patch Panel, Rack, ABS, 24 Ports, Unequipped | CT3CLA 802L09

METZ CONNECT 130A20-00-E Patch Panel, Rack, ABS, 24 Ports, Unequipped

Item: CT3CLA Model: 130A20-00-ECross Ref: 802L09
7 In Stock

Ships within 2 days via

€151.59 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Patch Panel
Connection Type Coax Module F, Coax Module IEC, OpDAT Module LC-Duplex APC OS2, OpDAT Module LC-Duplex OM2, OpDAT Module LC-Duplex OM3, OpDAT Module LC-Duplex OM4, OpDAT Module LC-Duplex OS2, UTP Module 8(8) CAT6, UTP Module 8(8) CAT6A, UTP Module CAT6A
Connector Color Light Gray
Includes Connector Unequipped
Mounting Type Rack
Number Of Ports 24
Overall Depth 3.74"
Overall Height 1 3/4"
Overall Width 19"
Shielded No
Product Type Module Frame

Shipping Info:

Ship weight (kg) 0.657
Ship height (cm)4.45
Ship length (cm)9.5
Ship width (cm)48.26
Country of OriginDE

Product Variants

ProductModelConnector ColorHousing MaterialOverall HeightOverall DepthNumber Of PortsShieldedMounting TypeOverall WidthPrice
METZ CONNECT 130920-00-E Patch Panel, Rack, ABS, 24 Ports, Unequipped | CT3CKV 802L03 130920-00-ELight Gray-1 3/4"3.74"24-Rack19"€144.04
METZ CONNECT 130920-BK-E Patch Panel, Rack, ABS, 24 Ports, Unequipped | CT3CKW 802L05 130920-BK-EBlack-1 3/4"3.74"24-Rack19"€144.04
METZ CONNECT 130920-BKKE Patch Panel, Rack, ABS, 24 Ports, Unequipped | CT3CKX 802L06 130920-BKKEBlack-1 3/4"3.74"24YesRack19"€144.04
METZ CONNECT 130A20-BK-E Patch Panel, Rack, ABS, 24 Ports, Unequipped | CT3CKY 802L10 130A20-BK-EBlack-1 3/4"3.74"24NoRack19"€151.59
METZ CONNECT 130920-00KE Patch Panel, Rack, ABS, 24 Ports, Unequipped | CT3CKZ 802L04 130920-00KELight Gray-1 3/4"3.74"24YesRack19"€144.04
METZ CONNECT 130920-E Patch Panel, Rack, ABS, IDC Connection x RJ45, 180 Deg Mounting Angle, 24 Ports | CT3CLB 802L18 130920-E--------€609.26
METZ CONNECT 130856C-E Patch Panel, Rack, Anodized Aluminum, RJ45, 180 Deg Mounting Angle, 24 Ports, Unequipped | CT3CLC 802L17 130856C-ESilverAnodized Aluminum1.724"4.067"24YesRack19"€492.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METZ CONNECT 130A20-00-E Patch Panel, Rack, ABS, 24 Ports, Unequipped
€151.59 /unit