METRO SXRDGS4 Supply Cart Polymer Light Taupe | AE8NKR 6EJF7

METRO SXRDGS4 Supply Cart Polymer Light Taupe

Item: AE8NKR Model: SXRDGS4Cross Ref: 6EJF7
In Stock

Get it by Monday, Sep 29

€4,254.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item General Supply Cart
Cabinet Color Taupe
Caster Material Polyurethane
Caster Size 5"
Caster Type Swivel
Drawer Color White
Drawer Pull Color Dark Gray
Material Polymer
Number Of Casters 4
Number Of Shelves 2
Overall Depth 24 7/8"
Overall Height 45"
Overall Width 43"
Handle Type None

Shipping Info:

Ship weight (kg) 228
Ship height (cm)114.3
Ship length (cm)119.38
Ship width (cm)109.22
HS code9402900020
Country of OriginUS

Product Variants

ProductModelShelf WidthLoad CapacityAssembled/unassembledShelf LengthCaster Brake TypeInside Drawer DepthInside Drawer WidthShelf AdjustabilityPrice
METRO SXRD43CM4 Supply Cart Polymer Light Taupe | AE8NKU 6EJF9 SXRD43CM421 3/4"900 lbs.------€3,798.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO SXRDGS4 Supply Cart Polymer Light Taupe
€4,254.67 /unit