METRO SEC55DK3 Wire Security Cart Epoxy Coat 53x28x68 | AB6AHM 20W726

METRO SEC55DK3 Wire Security Cart Epoxy Coat 53x28x68

Item: AB6AHM Model: SEC55DK3Cross Ref: 20W726
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,145.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Security Cart
Caster Dia. 5"
Caster Finish Chrome
Caster Material Polyurethane
Caster Type Swivel
Caster Width 1 1/2"
Color Green
Construction Steel
Finish Epoxy
Handle Included No
Load Capacity 900 lbs.
Material Steel
Number Of Casters 4
Number Of Shelves 2
Overall Height 68 1/2"
Overall Length 53"
Overall Width 27 1/2"
Shelf Length 48"
Handle Type None
Overall Lxwxh 53" x 27 1/2" x 68 1/2"

Shipping Info:

Ship weight (kg) 183
Ship height (cm)173.99
Ship length (cm)134.62
Ship width (cm)69.85
HS code8716805090
Country of OriginUS

Product Variants

ProductModelCaster Brake TypeSide Panel ConstructionShelf AdjustabilityLocking SystemLoad CapacityOverall LengthOverall WidthOverall HeightPrice
METRO MQSEC53LE Wire Security Cart Epoxy Coat 39x28x68 | AB6AGR 20W707 MQSEC53LE--------€2,499.31
RFQ
METRO MQSEC53VE Wire Security Cart Epoxy Coat 41x28x68 | AB6AGT 20W708 MQSEC53VEFace Contact BrakeWireAdjustablePadlockable----€2,359.15
RFQ
METRO MQSEC55DE Wire Security Cart Epoxy Coat 52x28x68 | AB6AGU 20W709 MQSEC55DESide Pedal BrakeWireAdjustablePadlockable----€2,611.11
RFQ
METRO MQSEC55LE Wire Security Cart Epoxy Coat 51x28x68 | AB6AGV 20W710 MQSEC55LESide Pedal BrakeWireAdjustablePadlockable----€3,274.34
RFQ
METRO MQSEC56LE Wire Security Cart Epoxy Coat 63x28x68 | AB6AGX 20W712 MQSEC56LESide Pedal BrakeWireAdjustablePadlockable----€4,047.42
RFQ
METRO SEC53LK3 Wire Security Cart Epoxy Coat 39x28x69 | AB6AHE 20W719 SEC53LK3Side Pedal BrakeWireAdjustablePadlockable----€2,112.15
RFQ
METRO SEC55LK3 Wire Security Cart Epoxy Coat 51x28x69 | AB6AHF 20W720 SEC55LK3Side Pedal BrakeWireAdjustablePadlockable----€2,520.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO SEC55DK3 Wire Security Cart Epoxy Coat 53x28x68
€2,145.16 /unit