METRO MBX1210TL-YE Medical Cart Steel/polymer Taupe/yellow | AC8PCF 3CWG1

METRO MBX1210TL-Y Medical Cart Steel/polymer Taupe/yellow

Item: AC8PCF Model: MBX1210TL-YCross Ref: 3CWG1
In Stock

Get it by Monday, Sep 29

€2,223.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Medical Cart
Assembled/unassembled Assembled
Cabinet Color Taupe
Caster Brake Type Face Contact Brake
Caster Configuration, Wheel Configuration (2) Swivel, (2) Swivel With Brake
Caster Material Polyurethane
Caster Mounting Type Plate
Caster Size 5"
Caster Wheel Material, Tread Material Polyurethane
Caster Wheel Tread Type/material Standard Polypropylene
Caster/wheel Mounting Location Standard
Drawer Color Yellow
Drawer Pull Color Dark Tan
Includes Key Lock
Inside Drawer Width 24"
Load Capacity 600 lbs.
Material Polymer, Steel
Number Of Drawers 4
Number Of Shelves 1 , 4
Overall Depth 30"
Overall Height 39"
Overall Length 30"
Overall Width 24 1/2"
Wheel Dia. 5"
Handle Type None

Shipping Info:

Ship weight (kg) 151
Ship height (cm)99.06
Ship length (cm)76.2
Ship width (cm)62.23
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthNumber Of ShelvesLoad CapacityCabinet ColorCaster Brake TypeInside Drawer WidthOverall DepthPrice
METRO MBX3110TL-DT Medical Cart Steel/polymer Light/dark Taupe | AC8PBW 3CWF1 MBX3110TL-DT--------€2,406.46
METRO MBX3110TL-LT Medical Cart Steel/polymer Lt. Taupe | AC8PBX 3CWF2 MBX3110TL-LT--------€2,238.56
METRO MBX3110TL-RE Medical Cart Steel/polymer Red/lt.taupe | AC8PBY 3CWF3 MBX3110TL-RE39"24 1/2"5600 lbs.Light TaupeFace Contact Brake24"30"€2,238.56
METRO MBX3110TL-SB Medical Cart Steel/polymer Taupe/blue | AC8PBZ 3CWF4 MBX3110TL-SB--------€2,406.46
METRO MBX3110TL-YE Medical Cart Steel/polymer Taupe/yellow | AC8PCA 3CWF5 MBX3110TL-YE--------€2,406.46
METRO MBX1210TL-DT Medical Cart Steel/polymer Light/dark Taupe | AC8PCB 3CWF6 MBX1210TL-DT-----Face Contact Brake24"-€2,223.42
METRO MBX1210TL-LT Medical Cart Steel/polymer Light Taupe | AC8PCC 3CWF7 MBX1210TL-LT--------€2,223.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MBX1210TL-Y Medical Cart Steel/polymer Taupe/yellow
€2,223.42 /unit