METRO 2448NK3 Wire Shelf 24x48 inch Green Epoxy - Pack of 4 | AB6NCM 21Z350

METRO 2448NK3-4 Wire Shelf 24x48 inch Green Epoxy, 4PK

Item: AB6NCM Model: 2448NK3-4Cross Ref: 21Z350
In Stock

Get it by Monday, Sep 29

€544.73 /pkg. of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Shelf
Adjustment Type Split Sleeve
Capacity 800 lbs.
Color Green
Depth 24"
Finish Epoxy Coat
Material Steel
Width 48"

Shipping Info:

Ship weight (kg) 57.4
Ship height (cm)18.42
Ship length (cm)60.96
Ship width (cm)121.92
HS code9403908020
Country of OriginUS

Product Variants

ProductModelAdjustment TypeColorMaterialFinishPkg. Qty.Price
METRO 1424NK3 Wire Shelf 14x24 inch Green Epoxy - Pack of 4 | AB6NBH 21Z323 1424NK3----4€319.57
METRO 1430NK3 Wire Shelf 14x30 inch Green Epoxy - Pack of 4 | AB6NBJ 21Z324 1430NK3----4€293.42
METRO 1436NK3 Wire Shelf 14x36 inch Green Epoxy - Pack of 4 | AB6NBK 21Z325 1436NK3----4€293.42
METRO 1442NK3 Wire Shelf 14x42 inch Green Epoxy - Pack of 4 | AB6NBL 21Z326 1442NK3----4€352.53
METRO 1448NK3 Wire Shelf 14x48 inch Green Epoxy - Pack of 4 | AB6NBM 21Z327 1448NK3----4€352.53
METRO 1460NK3 Wire Shelf 14x60 inch Green Epoxy - Pack of 4 | AB6NBN 21Z328 1460NK3----4€400.92
RFQ
METRO 1472NK3 Wire Shelf 14x72 inch Green Epoxy - Pack of 4 | AB6NBP 21Z329 1472NK3Split SleeveGreenSteel-4€466.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 2448NK3-4 Wire Shelf 24x48 inch Green Epoxy, 4PK
€544.73 /pack