METRO 1848Q-DSG Wire Shelf 18 x 48 Smoke Epoxy | AB8KFN 25X014

METRO 1848Q-DSG Wire Shelf 18 x 48 Smoke Epoxy

Item: AB8KFN Model: 1848Q-DSGCross Ref: 25X014
In Stock

Get it by Monday, Sep 29

€92.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Shelf
Adjustment Type Shelf Clip
Capacity 300 lbs.
Color Smoked Glass
Depth 18"
Finish Epoxy Coat
Material Steel
Width 48"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)5.08
Ship length (cm)121.92
Ship width (cm)45.72
HS code9403908020
Country of OriginMX

Product Variants

ProductModelAdjustment TypeColorFinishMaterialPkg. Qty.Price
METRO HDM1436QC Wire Shelf Drop Mat 14x36 inch Chrome | AB8JXB 25W817 HDM1436QC----1€76.93
METRO HDM1448QC Wire Shelf Drop Mat 14x48 inch Chrome | AB8JXC 25W818 HDM1448QC----1€98.52
METRO HDM1836QC Wire Shelf Drop Mat 18x36 inch Chrome | AB8JXD 25W819 HDM1836QC----1€90.52
METRO HDM1848QC Wire Shelf Drop Mat 18x48 inch Chrome | AB8JXE 25W820 HDM1848QC----1€107.30
METRO HDM2136QC Wire Shelf Drop Mat 21x36 inch Chrome | AB8JXF 25W821 HDM2136QC----1€105.70
METRO HDM2148QC Wire Shelf Drop Mat 21x48 inch Chrome | AB8JXG 25W822 HDM2148QC----1€121.11
METRO HDM2436QC Wire Shelf Drop Mat 24x36 inch Chrome | AB8JXH 25W823 HDM2436QC----1€113.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 1848Q-DSG Wire Shelf 18 x 48 Smoke Epoxy
€92.06 /unit