Flat Shipping
Flat Shipping at

METALTECH M-MBSJS24H Levelling Jack Hollow Steel | AH8DEQ 38HT84

METALTECH M-MBSJS24H Levelling Jack Hollow Steel

Item: AH8DEQ Model: M-MBSJS24HCross Ref: 38HT84
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Levelling Jack Hollow
Finish Galvanized
For Use With Exterior Scaffolding
Includes 24 In Galvanized Screw Hollow Rod Leveling Jack
Material Steel
Number Of Sides 0
Overall Height 2.4 ft.
Overall Length 9 1/2"
Overall Width 2.3"
Shaft Diameter 2 1/2"
Shaft Height 24"
Standards ANSI, CSA, OSHA COMPLIANT

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)5.72
Ship length (cm)24.13
Ship width (cm)71.76
Country of OriginCN

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METALTECH M-MBSJS24H Levelling Jack Hollow Steel
€43.37 /unit