MERSEN FERRAZ 83230330 STLT23-10K320V-C2-PP Surge Protection Device, Type 2+3, 10kA Imax, 230V, C2, Push-in

Item: EA3CNB Model: 83230330Cross Ref: STLT23-10K320V-C2-PP
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Surge Protection Device

Shipping Info:

Ship weight (kg) 0.0608
Ship height (cm)9
Ship length (cm)11.7
Ship width (cm)2.4

Product Variants

ProductModelMPNPrice
8323033383230333-
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 83230330 STLT23-10K320V-C2-PP Surge Protection Device, Type 2+3, 10kA Imax, 230V, C2, Push-in