MERIT 08834190959 Sanding Belt 3 inch Width x 21 inch Length 80 Grit | AF9TDM 30TR96

MERIT 08834190959 Sanding Belt 3 inch Width x 21 inch Length 80 Grit

Item: AF9TDM Model: 08834190959Cross Ref: 30TR96
7 In Stock

Ships within 2 days via

€24.25 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sanding Belt
Abrasive Material Aluminum Oxide
Abrasive Type Non Woven
Backing Material Nylon
Backing Weight X
Color Brown
Grade Coarse
Grit 80
Length 21"
Width 3"

Shipping Info:

Ship weight (kg) 0.9495
Ship height (cm)7.87
Ship length (cm)20.32
Ship width (cm)15.24
HS code6805300000
Country of OriginMX

Product Variants

ProductModelAbrasive GradeBelt WidthBelt LengthAbrasive TypeGritAbrasive MaterialBacking MaterialResistance PropertiesPrice
MERIT 08834194103 Sanding Belt 3 inch Width x 21 inch Length 150 Grit | AF9TDN 30TR97 08834194103---Non Woven150Aluminum OxideNylon-€23.47
MERIT 08834194129 Sanding Belt 3 inch Width x 21 inch Length 360 Grit | AF9TDP 30TR98 08834194129Very Fine3"21"----Load€22.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834190959 Sanding Belt 3 inch Width x 21 inch Length 80 Grit
€24.25 /unit