MERIT 08834184463 Square Pad, 1 1/2 Inch W X 1 1/2 Inch L, 1/4 Inch Size | CT3AFU 804KX2

MERIT 08834184463 Square Pad, 1 1/2 Inch Width X 1 1/2 Inch Length, 1/4 Inch Size

Item: CT3AFU Model: 08834184463Cross Ref: 804KX2
7 In Stock

Ships within 2 days via

€11.72 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Square Pad
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Backing Material Cotton
Backing Weight X
Connector Size 1/4"-20
Grit 60
Length 1 1/2"
Max. Operating Speed 18000 RPM
Mfr. Series R228 Series
Width 1 1/2"

Shipping Info:

Ship weight (kg) 0.0284
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
MERIT 08834182057 Square Pad, 3 Inch W X 3 Inch L, 1/4 Inch Size | CT3AFV 54UC92 0883418205708834182057€20.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834184463 Square Pad, 1 1/2 Inch Width X 1 1/2 Inch Length, 1/4 Inch Size
€11.72 /unit