MERIT 08834184116 Cross Pad, 3 Inch W X 3 Inch L, 1/4 Inch -20 Eyelet, Aluminum Oxide, 120 Grit, X Wt Cotton | CT3ADL 358FA8

MERIT 08834184116 Cross Pad, 3 Inch Width X 3 Inch Length, 1/4 Inch -20 Eyelet, Aluminum Oxide, 120 Grit, X Wt Cotton

Item: CT3ADL Model: 08834184116Cross Ref: 358FA8
7 In Stock

Ships within 2 days via

€9.65 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pad
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Backing Material Cotton
Backing Weight X
Color Brown
Connector Size 1/4"-20
For Use With Grainger Item Number 464P99
For Use With Mfr. Model Number 8834183164
Grit 120
Length 3"
Max. Operating Speed 12000 RPM
Mfr. Series R228 Series
Width 3"

Shipping Info:

Ship weight (kg) 0.0135

Product Variants

ProductModelConnector SizeWidthLengthAbrasive GradeMax. Operating SpeedBacking MaterialBacking WeightColorPrice
MERIT 08834182196 Cross Pad, 1 1/2 Inch W X 1 1/2 Inch L, #8-32 Eyelet, Aluminum Oxide, 100 Grit | CT3ADA 804KW4 08834182196--------€5.86
MERIT 08834182148 Cross Pad, 1 1/2 Inch W X 1 1/2 Inch L, #8-32 Eyelet, Aluminum Oxide, 120 Grit | CT3ADB 358EG4 08834182148--------€5.86
MERIT 08834184258 Cross Pad, 1 1/2 Inch W X 1 1/2 Inch L, #8-32 Eyelet, Aluminum Oxide, P60 Grit | CT3ADC 358EG5 08834184258--------€5.86
MERIT 08834185164 Cross Pad, 1 Inch W X 1 Inch L, #3-48 Eyelet, Aluminum Oxide, 120 Grit, X Wt Cotton, R228 | CT3ADD 358DX4 08834185164--------€5.70
MERIT 08834184943 Cross Pad, 1 Inch W X 1 Inch L, #3-48 Eyelet, Aluminum Oxide, P60 Grit, X Wt Cotton, R228 | CT3ADE 358DX5 08834184943--------€5.70
MERIT 08834185519 Cross Pad, 1 Inch W X 1 Inch L, #3-48 Eyelet, Aluminum Oxide, P80 Grit, J Wt Cotton, R228 | CT3ADF 464R06 08834185519--------€5.70
MERIT 08834182132 Cross Pad, 2 Inch W X 2 Inch L, #8-32 Eyelet, Aluminum Oxide, 120 Grit, X Wt Cotton, R228 | CT3ADG 358ET3 08834182132#8-322"2"Medium23000 RPMCottonXBrown€6.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834184116 Cross Pad, 3 Inch Width X 3 Inch Length, 1/4 Inch -20 Eyelet, Aluminum Oxide, 120 Grit, X Wt Cotton
€9.65 /unit