MERIT 08834134023 Flap Wheel 2-1/2 D 1 Width Shank 1/4-20 80 | AC4JLV 30C722

MERIT 08834134023 Flap Wheel 2-1/2 D 1 Width Shank 1/4-20 80

Item: AC4JLV Model: 08834134023Cross Ref: 30C722
7 In Stock

Ships within 2 days via

€44.31 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Abrasive Flap Wheel
Abrasive Material Aluminum Oxide
Grade Grade MED
Grit 80
Shank Type Threaded
Wheel Dia. 2 1/2"
Width 1"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)3.05
Ship width (cm)2.79
HS code6805301000
Country of OriginUS

Product Variants

ProductModelFlap WidthAbrasive GradeBacking WeightWheel Dia.GritShank SizeGradeBacking MaterialPrice
MERIT 08834137142 Flap Wheel 1-1/2 Diameter 1 Width Shank 1/4 120 | AC4JGK 30C612 088341371421"Grade MediumX----Cotton€13.19
MERIT 08834132101 Flap Wheel 1-1/2 Diameter 1 Width Shank 1/4 240 | AC4JGP 30C616 088341321011"Very FineX----Cotton€12.70
MERIT 08834137340 Flap Wheel 1-1/2 Diameter 1 Width Shank 1/4 60 | AC4JGU 30C620 088341373401"Grade CoarseY----Cotton€11.97
MERIT 08834137141 Flap Wheel 1-1/2 Diameter 1 Width Shank 1/4 80 | AC4JGW 30C622 088341371411"Grade MediumY----Cotton€11.97
MERIT 08834137312 Flap Wheel 1 Diameter 1 Width Shank 1/4 120 | AC4JHA 30C627 08834137312---1"1201/4"Fine-€9.50
MERIT 08834137313 Flap Wheel 1 Diameter 1 Width Shank 1/4 180 | AC4JHC 30C629 088341373131"FineX----Cotton€8.96
MERIT 08834137315 Flap Wheel 1 Diameter 1 Width Shank 1/4 320 | AC4JHG 30C633 088341373151"Very FineX----Cotton€9.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834134023 Flap Wheel 2-1/2 D 1 Width Shank 1/4-20 80
€44.31 /unit