MERIT 08834123009 Flap Wheel 6 Inch D 1 Inch Width 1 Inch 40 G | AC4JQF 30C816

MERIT 08834123009 Flap Wheel 6 Inch D 1 Inch Width 1 Inch 40 G

Item: AC4JQF Model: 08834123009Cross Ref: 30C816
7 In Stock

Ships within 2 days via

€66.13 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Abrasive Flap Wheel
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Abrasive Type Coated
Arbor Hole Size 1"
Diameter 6"
Finish CRS
Grit 40
Max. Speed 6000 RPM
Width 1"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)15.24
HS code6805301000
Country of OriginUS

Product Variants

ProductModelFlap WidthBacking WeightBacking MaterialConnector TypePrice
MERIT 08834122027 Flap Wheel 3-1/2 D 2 Inch Width 5/8 Inch 120 G | AC4JPN 30C792 088341220272"XCottonUnthreaded Hole€119.92
MERIT 08834122024 Flap Wheel 3-1/2 D 2 Inch Width 5/8 Inch 60 G | AC4JPP 30C793 088341220242"YCottonUnthreaded Hole€58.11
MERIT 08834122025 Flap Wheel 3-1/2 D 2 Inch Width 5/8 Inch 80 G | AC4JPQ 30C794 088341220252"YCottonUnthreaded Hole€58.77
MERIT 08834122038 Flap Wheel 4 Inch D 1 Inch Width 5/8 Inch 180 G | AC4JPR 30C796 088341220381"XCottonUnthreaded Hole€50.61
MERIT 08834123025 Flap Wheel 6 Inch D 1-1/2 W 1 Inch 120 G | AC4JQK 30C822 088341230251 1/2"XCottonUnthreaded Hole€82.76
MERIT 08834123022 Flap Wheel 6 Inch D 1-1/2 W 1 Inch 60 G | AC4JQN 30C825 088341230221 1/2"YCottonUnthreaded Hole€77.13
MERIT 08834123038 Flap Wheel 6 Inch D 2 Inch Width 1 Inch 180 G | AC4JQU 30C831 088341230382"XCottonUnthreaded Hole€93.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834123009 Flap Wheel 6 Inch D 1 Inch Width 1 Inch 40 G
€66.13 /unit