MERIT BRASS K417H-20 MERIT BRASS K417H-20 | BU3URQ

MERIT BRASS K417H-20 Hex Head Pipe Plug, 1-1/4 in Nominal, MNPT End Style

Item: BU3URQ Model: K417H-20
In Stock

Get it by Monday, Sep 29

€11.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Plug

Shipping Info:

Ship weight (kg) 0.202
Ship height (cm)2.54
Ship length (cm)3.51
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMPNPrice
MERIT BRASS K417H-04 MERIT BRASS K417H-04 | BU3LQT K417H-04K417H-04€2.18
MERIT BRASS K417H-12 MERIT BRASS K417H-12 | BU3MDY K417H-12K417H-12€5.40
MERIT BRASS K417H-40 MERIT BRASS K417H-40 | BU3MDZ K417H-40K417H-40€38.93
MERIT BRASS K417H-08 MERIT BRASS K417H-08 | BU3MEJ K417H-08K417H-08€4.24
MERIT BRASS K417H-16 MERIT BRASS K417H-16 | BU3URF K417H-16K417H-16€9.16
MERIT BRASS K417H-02 MERIT BRASS K417H-02 | BU3URN K417H-02K417H-02€2.20
MERIT BRASS K417H-48 MERIT BRASS K417H-48 | BU3URT K417H-48K417H-48€43.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT BRASS K417H-20 Hex Head Pipe Plug, 1-1/4 in Nominal, MNPT End Style
€11.66 /unit