MERIT BRASS 2004-500 MERIT BRASS 2004-500 | BU3NZX

MERIT BRASS 2004-500 Pipe Nipple, 1/4 in x 5 in L, Brass, MNPT, SCH 40/STD, Domestic

Item: BU3NZX Model: 2004-500
In Stock

Get it by Monday, Sep 29

€7.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Nipple

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
MERIT BRASS 2004-001 MERIT BRASS 2004-001 | BU3JTT 2004-0012004-001€3.05
MERIT BRASS 2004-150 MERIT BRASS 2004-150 | BU3JWP 2004-1502004-150€2.99
MERIT BRASS 2004-200 MERIT BRASS 2004-200 | BU3JXT 2004-2002004-200€3.99
MERIT BRASS 2004-300 MERIT BRASS 2004-300 | BU3KBX 2004-3002004-300€4.99
MERIT BRASS 2004-250 MERIT BRASS 2004-250 | BU3KCW 2004-2502004-250€3.91
MERIT BRASS 2004-1000 MERIT BRASS 2004-1000 | BU3NXA 2004-10002004-1000€12.14
MERIT BRASS 2004-1100 MERIT BRASS 2004-1100 | BU3NZG 2004-11002004-1100€14.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT BRASS 2004-500 Pipe Nipple, 1/4 in x 5 in L, Brass, MNPT, SCH 40/STD, Domestic
€7.56 /unit