MERIT BRASS 01613-3216 MERIT BRASS 01613-3216 | BU3MAA

MERIT BRASS 01613-3216 Eccentric Reducing Coupling, 2 x 1 in Nominal, Butt Weld End Style, SCH 10

Item: BU3MAA Model: 01613-3216
In Stock

Get it by Monday, Sep 29

€96.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Reducing Coupling

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMPNPrice
MERIT BRASS 01613-1208 MERIT BRASS 01613-1208 | BU3NCP 01613-120801613-1208€77.15
MERIT BRASS 01613-1608 MERIT BRASS 01613-1608 | BU3NCR 01613-160801613-1608€71.12
MERIT BRASS 01613-12848 MERIT BRASS 01613-12848 | BU3NCU 01613-1284801613-12848€1,369.72
MERIT BRASS 01613-1612 MERIT BRASS 01613-1612 | BU3NCV 01613-161201613-1612€67.40
MERIT BRASS 01613-3212 MERIT BRASS 01613-3212 | BU3NCY 01613-321201613-3212€179.89
MERIT BRASS 01613-2012 MERIT BRASS 01613-2012 | BU3NCZ 01613-201201613-2012€102.72
MERIT BRASS 01613-2412 MERIT BRASS 01613-2412 | BU3NDA 01613-241201613-2412€156.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT BRASS 01613-3216 Eccentric Reducing Coupling, 2 x 1 in Nominal, Butt Weld End Style, SCH 10
€96.21 /unit