MECHANIX MG-03-008 Mechanics Gloves, Size S, Mechanics Glove, Full Finger, Synthetic Leather, Blue, 1 Pair | CT2UXC 2NPN1

MECHANIX MG-03-008 Mechanics Glove, Size S, Full Finger, Synthetic Leather, Blue

Item: CT2UXC Model: MG-03-008Cross Ref: 2NPN1
7 In Stock

Ships within 2 days via

€46.08 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mechanics Gloves
Anti-static No
Back Color Blue
Back Material Trekdry
Color Blue
Construction Cut And Sewn
Cuff Style Hook And Loop
Fda Compliant No
Features Id Panel, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Finger Coverage Full Finger
Glove Hand Style Left And Right Hand
Hazard Type General Purpose
Includes Double Palm No
Includes Reinforced Thumb Crotch Yes
Latex-free No
Length 8 1/2"
Liner Material Tricot
Mfr. Series The Original Series
Palm Material Synthetic Leather
Performance General Purpose
Reflective Backing No
Silicone-free No
Size S
Stitching Material Nylon
Style Mechanics
Sub-brand The Original(R)
Touchscreen Compatible Yes
Additional Hazard Protection None
Standards CE, EN388:2016 3121X

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGlove StylePalm MaterialCuff StyleSizeKnuckle Protection MaterialGlove LengthLengthTouchscreen CompatiblePkg. Qty.Price
MECHANIX KHD-CR-009 Coated Glove, M, Full Finger, ANSI Impact Level 1, Knit Cuff, KHD-CR, 1 Pair | CT2UDQ 567P49 KHD-CR-009-----11"--2€45.88
MECHANIX KHD-CR-010 Coated Glove, S, Full Finger, ANSI Impact Level 1, Knit Cuff, KHD-CR, 1 Pair | CT2UDU 567P50 KHD-CR-010-----11"--2€50.41
MECHANIX MG-68-012 Multicam Black Original, 2Xl, Cut And Sewn Glove, Full Finger, 1 Pr | CT2UED 783RL3 MG-68-012Cut And Sewn-------1€46.02
MECHANIX MG-68-011 Multicam Black Original, Xl, Cut And Sewn Glove, Full Finger, Black, 1 Pr | CT2UEG 783RL2 MG-68-011Cut And Sewn-------1-
RFQ
MECHANIX SP2-91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Hook-and-Loop Cuff, 1 Pair | CT2UPL 567P83 SP2-91-012Mechanics----9 1/2"--2€79.74
MECHANIX MSG-05-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Hook-and-Loop Cuff, 1 Pair | CT2UPM 317X86 MSG-05-012Mechanics----9 1/2"--1€49.92
MECHANIX LMG-75-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Pigskin, Brown, 1 Pair | CT2UPN 464F30 LMG-75-012Mechanics----9 1/2"--2€52.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX MG-03-008 Mechanics Glove, Size S, Full Finger, Synthetic Leather, Blue
€46.08 /unit