MCR SAFETY UD11RZ Safety Glasses, Polarized, Traditional Frame, Full-Frame, Red Mirror, Gray, Gray, Unisex | CT2TJV 55KY71

MCR SAFETY UD11RZ Safety Glasses, Polarized, Traditional Frame, Full-Frame, Red Mirror, Gray, Unisex

Item: CT2TJV Model: UD11RZCross Ref: 55KY71
7 In Stock

Ships within 2 days via

€56.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Safety Glasses
Arm Color Gray
Arm Tip Type Bayonet
Eyewear Size M
Frame Color Gray
Frame Material Polycarbonate
Frame Style Traditional With No Side Protection
Frame Type Full Frame
Gender Unisex
Includes Polarized Lens Coating Yes
Lens Coating Polarized
Lens Color Red Mirror
Metal Detectable No
Mfr. Series UD1
Photochromatic Lens No
Sub-brand Ud1
X-ray Detectable No
Standards ANSI Z87+, MIL - PRF - 31013

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelFrame TypeFrame ColorMetal DetectableX-ray DetectableArm ColorLens CoatingLens ColorArm Tip TypePrice
MCR SAFETY HK110 Safety Glasses | CT2TEA 392D61 HK110--------€4.53
MCR SAFETY TK110 Safety Glasses | CT2TEB 392D70 TK110--------€6.02
MCR SAFETY TK130 Safety Glasses | CT2TEC 392D71 TK130--------€3.60
MCR SAFETY 9800XL Safety Glasses | CT2TEE 392D51 9800XL--------€3.95
MCR SAFETY CL010 Safety Glasses | CT2TEF 392D53 CL010--------€2.27
MCR SAFETY SR119AF Safety Glasses | CT2TEG 335GV0 SR119AF----Black, Gray---€13.27
MCR SAFETY DM1322PF Safety Glasses | CT2TEH 328XH7 DM1322PF--------€23.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY UD11RZ Safety Glasses, Polarized, Traditional Frame, Full-Frame, Red Mirror, Gray, Unisex
€56.87 /unit