MCR SAFETY SBC201146 Coverall, 8.7 Cal/Sq Cm ATPV, MenS, L, Regular, 44 Inch | CT2PHR 55UY63

MCR SAFETY SBC201146 Coverall, 8.7 Cal/sq. cm ATPV Rating, Men, L, Regular, 44 Inch Size

Item: CT2PHR Model: SBC201146Cross Ref: 55UY63
7 In Stock

Ships within 2 days via

€234.92 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Coverall
Ankle Closure Snaps
Collar Style Lay Flat
Color Gray
Coverall Sizing Regular
Features 1 In Fr Silver Reflective Stripes On Arms And Legs, Elastic Waist Back For Movement And Fit, Patented Triple Vent Technology
Gender Men
Inseam 30"
Insulated No
Material Cotton
Max. Waist Size 36"
Maximum Chest Size 44"
Minimum Chest Size 46"
Minimum Waist Size 34"
Number Of Outside Pockets 9
Number Of Pockets 9
Pass Through Pockets 2
Size L
Sleeve Length 35 1/4"
Sub-brand Summit Breeze
Tag Size 36 x 30
Standards ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL LISTED

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelNumber Of PocketsMaterialColorSizeMaximum Chest SizeCoverall SizingInseamMax. Waist SizePrice
MCR SAFETY CCMGL Coverall, 8.7 Cal/Sq Cm ATPV, L, Regular, 44 Inch | CT2PET 781GU8 CCMGL8-------€114.36
MCR SAFETY CCMNL Coverall, 8.7 Cal/Sq Cm ATPV, L, Regular, 44 Inch | CT2PEU 781GV6 CCMNL8-------€114.36
MCR SAFETY CCMNM Coverall, 8.7 Cal/Sq Cm ATPV, M, Regular, 40 Inch | CT2PEV 781GV7 CCMNM8-------€114.36
MCR SAFETY CCMGM Coverall, 8.7 Cal/Sq Cm ATPV, M, Regular, 40 Inch | CT2PEW 781GU9 CCMGM8-------€114.36
MCR SAFETY SBC201154 Coverall, 8.7 Cal/Sq Cm ATPV, Men SBC2011549-------€283.65
MCR SAFETY SBC201252 Coverall, 8.7 Cal/Sq Cm ATPV, Men SBC2012529--------
RFQ
MCR SAFETY SBC201354 Coverall, 8.7 Cal/Sq Cm ATPV, Men SBC2013549-------€330.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY SBC201146 Coverall, 8.7 Cal/sq. cm ATPV Rating, Men, L, Regular, 44 Inch Size
€234.92 /unit