MCR SAFETY 92753PUS Coated Glove, S, Polyurethane, 12 Pack | CT2NTC 60JA62

MCR SAFETY 92753PUS Coated Glove, S, Polyurethane, 12PK

Item: CT2NTC Model: 92753PUSCross Ref: 60JA62
7 In Stock

Ships within 2 days via

€184.69 /pkg. of 12
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Glove
Ansi/isea Cut Level A4
Coating Coverage Palm
Coating Material Polyurethane
Coating Texture Smooth
Coating Type Dipped
Construction Seamless Knit
Cuff Knit
Double-dipped No
Fda Compliant No
Features Touchscreen Compatible
Glove Coating Color Black
Glove Type Knit
Hand Protection Style Glove
Hazard Type Cut Resistant
Includes Reinforced Thumb Crotch No
Knit Material Hypermax
Knit Material Color Gray
Latex-free No
Performance High Dexterity
Silicone-free No
Size S
Thickness 13 ga.
Touchscreen Compatible Yes
Additional Hazard Protection None
Standards ANSI/ISEA 105:2016, ASTM F2992-15

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCoating TypeKnit MaterialCoating CoverageAnsi/isea Cut LevelSizeCoating TextureSize- AlphaCuff StylePkg. Qty.Price
MCR SAFETY 92754BPXXL Coated Glove, 2XL, Bi-Polymer, Yarn, 1 Pair | CR2UMC 793ZR4 92754BPXXLDippedYarnPalm And FingertipsA52XLSmooth--2€13.93
MCR SAFETY 92748HVXXL Coated Glove, 2XL, Dotted, Nitrile, Yarn, 1 Pair | CR2UMD 793ZP8 92748HVXXLDottedYarnPalm And FingertipsA42XLDotted--1€13.49
MCR SAFETY 92728HVXXL Coated Glove, 2XL, Nitrile Foam, Foam, 1 Pair | CR2UME 793ZN6 92728HVXXLDippedYarnPalm And FingersA22XLFoam--1€12.45
MCR SAFETY 92713PUXXL Coated Glove, 2XL, Polyurethane, Blue, 1 Pair | CR2UMF 793ZN0 92713PUXXLDippedYarnPalm And FingersA42XLSmooth--1€12.20
MCR SAFETY 92754BPL Coated Glove, L, Bi-Polymer, Yarn, 1 Pair | CR2UMG 793ZR2 92754BPLDippedYarnPalm And FingertipsA5LSmooth--2€11.93
MCR SAFETY 92728HVL Coated Glove, L, Nitrile Foam, Yarn, 1 Pair | CR2UMH 793ZN4 92728HVLDippedYarnPalm And FingersA2LFoam--1€14.28
MCR SAFETY 92748HVL Coated Glove, L, Nitrile, Yarn, 1 Pair | CR2UMJ 793ZP6 92748HVLDippedYarnPalm And FingersA4LDotted--1€15.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 92753PUS Coated Glove, S, Polyurethane, 12PK
€184.69 /pack