MCR SAFETY 7032X3 Two Piece Rain Suit with Jacket/Pants, Blue, 3XL, PVC, Attached Hood | CT2TDT 26J758

MCR SAFETY 7032X3 Two Piece Rain Suit with Jacket/Pants, Blue, 3XL, PVC, Attached Hood

Item: CT2TDT Model: 7032X3Cross Ref: 26J758
7 In Stock

Ships within 2 days via

€70.69 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rainsuit
Ankle Type Snap
Color Blue
Gender Unisex
High Visibility No
Hood Style Attached
Includes Hood Yes
Inseam 33"
Jacket Length 34"
Liner Material Nylon
Material PVC
Seam Style Sealed
Size 3XL
Style 2 Piece Rain Suit With Jacket/Pants
Sub-brand Challanger

Shipping Info:

Ship weight (kg) 0.9585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHood StyleMaterialColorSizeLining MaterialHigh VisibilityResistsMaximum Chest SizePrice
MCR SAFETY 563JHM Blue, Rain Jacket, M Size, Unisex, Hood Style Attached | CF2PEX 55KW72 563JHMAttachedNylon, TPUBlue--NoFats, Greases, Oils56"€55.75
RFQ
MCR SAFETY 563JHX3 Blue, Rain Jacket, 3XL Size, Unisex, Hood Style Attached | CF2PFA 55KW75 563JHX3AttachedNylon, TPUBlue--NoFats, Greases, Oils64"€55.75
RFQ
MCR SAFETY 563JHX2 Blue, Rain Jacket, 2XL Size, Unisex, Hood Style Attached | CF2PFC 55KW74 563JHX2AttachedNylon, TPUBlue--NoFats, Greases, Oils62"€55.75
RFQ
MCR SAFETY O72CX4 Squall, .20 mm Single Ply Pvc 49 Coat, 4Xl | CT2PEB 26H463 O72CX4--------€24.82
MCR SAFETY 3003XL 3-Piece Rainsuit, Detachable Hood, Jacket/Bib Overall, Yellow | CT2QKB 8ZG94 3003XL----Nylon---€67.14
MCR SAFETY 3003X3 3-Piece Rainsuit, Detachable Hood, Jacket/Bib Overall, Yellow | CT2QKC 8AH19 3003X3----Nylon---€70.17
MCR SAFETY 2003M 3-Piece Rainsuit, Detachable Hood, Jacket/Bib Overall, Yellow | CT2QKD 26H515 2003M----Polyester---€24.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 7032X3 Two Piece Rain Suit with Jacket/Pants, Blue, 3XL, PVC, Attached Hood
€70.69 /unit