MCR SAFETY 5435XL Chemical Resistant Glove, 30 mil Thick, 12 Inch Length, Honeycomb, XL Size, 12 Pack | CT2NBF 48XW46

MCR SAFETY 5435XL Chemical Resistant Glove, 30 mil Thick, 12 Inch Length, Honeycomb, XL Size, 12PK

Item: CT2NBF Model: 5435XLCross Ref: 48XW46
7 In Stock

Ships within 2 days via

€85.91 /pkg. of 12
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Chemical Resistant Glove
Accelerator Free No
Ansi/isea Abrasion Level Not Tested
Anti-static No
Application Chemical, Multipurpose
Biodegradable Non Biodegradable
Chlorinated/non Chlorinated Non Chlorinated
Color Black
Construction Rubber
Cuff Style Straight
Dual Layer No
En 388 Impact Rated No
Glove Material Neoprene
Glove Style Chemical
Glove Texture Location Palm, Fingers
Insulated No
Latex-free No
Length 12"
Liner Material Flock
Silicone-free No
Sterile/non-sterile Non Sterile
Supported/unsupported Unsupported
Texture Honeycomb
Thickness 30 mil.
Touchscreen Compatible No
Triple Layer No
Wear-indicating No

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginLK

Product Variants

ProductModelSupported/unsupportedCuff StyleColorThicknessLengthTextureGlove MaterialLiner MaterialPkg. Qty.Price
MCR SAFETY 6852M Chemical Resistant Glove, 12 Inch Glove Length, Smooth, M Glove Size, Blue, 12 Pack | CT2MVG 60HR12 6852MSupportedGauntletBlue-----12-
RFQ
MCR SAFETY MG9645XXL Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, 2XL Glove Size, 12 Pack | CT2MVH 60HR05 MG9645XXLSupported-------12€264.61
MCR SAFETY MG9645L Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, L Glove Size, 12 Pack | CT2MVJ 60HR03 MG9645LSupportedGauntletBlack15 ga.13"GrainFiber Glass-12€264.61
MCR SAFETY MG9645M Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, M Glove Size, 12 Pack | CT2MVK 60HR02 MG9645MSupported-------12€240.27
MCR SAFETY MG9645S Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, S Glove Size, 12 Pack | CT2MVL 60HR01 MG9645SSupported-------12€264.61
MCR SAFETY MG9645XL Chemical Resistant Glove, 15 ga Glove Thick, 13 Inch Glove Length, XL Glove Size, 12 Pack | CT2MVM 60HR04 MG9645XLSupported-------12€264.61
MCR SAFETY CP25RL Chemical Resistant Glove, 25 mil Glove Thick, 14 Inch Glove Length, L Glove Size | CT2MVN 60HP98 CP25RLUnsupported-------1€198.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY 5435XL Chemical Resistant Glove, 30 mil Thick, 12 Inch Length, Honeycomb, XL Size, 12PK
€85.91 /pack