MCKINNEY T4A3786 HD BB 5 X 4 1/2 Hinge Full Mortise Ball Bearings | AF8EZJ 25HE08

MCKINNEY T4A3786 HD BB 5" X 4 1/2" Hinge Full Mortise Ball Bearings

Item: AF8EZJ Model: T4A3786 HD BB 5" X 4 1/2"Cross Ref: 25HE08
7 In Stock

Ships within 2 days via

€75.77 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hinge
Bearing Type Oil Impregnated
Color Chrome
Corners Square
Door Leaf Width 4 1/2"
Door Thickness 1 3/4"
Finish Satin Chrome
Frame Leaf Length 5"
Frame Leaf Width 2 1/4"
Hardware Included
Height 4"
Holes Per Leaf 4.0
Hospital Tip No
Leaf Thickness 0.19"
Material Steel
Mounting Full Mortise
Pin Material Steel
Pin Type Removable
Range Of Motion 270°
Width 4 1/2"
Standards ANSI/BHMA A156.1, NFPA 80, UL LISTED

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)13.97
Ship length (cm)7.62
Ship width (cm)6.35
HS code8302104030

Product Variants

ProductModelFrame Leaf ThicknessDoor Leaf HeightDoor Leaf ThicknessLoad CapacityMountingFinishMaterialHoles Per LeafPrice
MCKINNEY T4A3386 NRP 4-1/2" X 4-1/2" SS Hinge Full Mortise Sleeve | AF8EZC 25HE02 T4A3386 NRP 4-1/2" X 4-1/2" SS0.18"4 1/2"0.18"250 lbs.----€125.74
MCKINNEY T4A3386-QC12 4-1/2" X 4-1/2" SS NRP Hinge Full Mortise Sleeve | AF8EZD 25HE03 T4A3386-QC12 4-1/2" X 4-1/2" SS NRP0.18"4 1/2"0.18"250 lbs.----€658.76
MCKINNEY TA2714 NRP 4-1/2" X 4-1/2" Hinge Full Mortise Sleeve | AF8EZE 25HE04 TA2714 NRP 4-1/2" X 4-1/2"0.134"4 1/2"0.134"250 lbs.----€22.51
MCKINNEY HTA2714 4 1/2 X 4 1/2" Hinge Full Mortise Sleeve | AF8EZF 25HE05 HTA2714 4 1/2 X 4 1/2"0.134"4 1/2"0.134"250 lbs.----€44.13
MCKINNEY T4A3786 BB NRP 5" X 4 1/2 Hinge Full Mortise Ball Bearings | AF8EZG 25HE06 T4A3786 BB NRP 5" X 4 1/20.18"5"0.18"250 lbs.----€84.10
MCKINNEY T4A3386 BB NRP 5" X 4 1/2 Hinge Full Mortise Ball Bearings | AF8EZH 25HE07 T4A3386 BB NRP 5" X 4 1/23/4"5"0.19"250 lbs.----€152.39
MCKINNEY T6A3786 8" X 6" BB Hinge Full Mortise Ball Bearings | AF8EZK 25HE09 T6A3786 8" X 6" BB0.203"6"0.203"250 lbs.----€396.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCKINNEY T4A3786 HD BB 5" X 4 1/2" Hinge Full Mortise Ball Bearings
€75.77 /unit