MAYHEW TOOLS 75126 Pinch Point Bar 16 In | AE8KFR 6DKE5

MAYHEW TOOLS 75126 Pinch Point Bar 16 In

Item: AE8KFR Model: 75126Cross Ref: 6DKE5
In Stock

Get it by Monday, Sep 29

€19.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pinch Point Bar
Color Gray
Diameter 5/8"
Material CV Steel
Overall Length 16"
Overall Width 5/8"
Pry Bar Sub-category Pinch Bars
Tether Capable Not Tether Capable

Shipping Info:

Ship weight (kg) 0.567
Ship height (cm)11.18
Ship length (cm)48.01
Ship width (cm)20.32
HS code8205595560
Country of OriginUS

Product Variants

ProductModelBar WidthEnd WidthEnd StyleEnd Angle StyleTether ReadyPrice
MAYHEW TOOLS 75125 Pinch Point Bar 14 In | AE8KFQ 6DKE4 751251/2"2 1/2"Chisel, PointStraightNo€24.04
MAYHEW TOOLS 75127 Pinch Point Bar 20 In | AE8KFT 6DKE6 751273/4"3"Chisel, PointStraightNo€61.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAYHEW TOOLS 75126 Pinch Point Bar 16 In
€19.31 /unit