MAYHEW TOOLS 75000 Line-Up Pry Bar Steel 14 Inch Length | AH8CUW 38GN95

MAYHEW TOOLS 75000 Line-Up Pry Bar Steel 14 Inch Length

Item: AH8CUW Model: 75000Cross Ref: 38GN95
7 In Stock

Ships within 2 days via

€28.75 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Line-Up Pry Bar
Color Black
Material Steel
Overall Length 14"
Overall Width 5/8"
Pry Bar Sub-category Pry Bars
Tether Capable Not Tether Capable
Thickness 1/2"

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)2.03
Ship length (cm)35.56
Ship width (cm)1.78
Country of OriginUS

Product Variants

ProductModelBar WidthEnd WidthEnd StyleEnd Angle StyleTether ReadyPrice
MAYHEW TOOLS 75008 Pinch Bar Curved End 7/8 x 36 In | AD6RBU 49C162 750087/8"1"ChiselStraightNo€92.64
MAYHEW TOOLS 75005 Pinch Bar Curved End 3/4 x 30 In | AD6RBV 49C164 750053/4"7/8"ChiselStraightNo€64.51
MAYHEW TOOLS 75003 Pinch Bar Curved End 3/4 x 24 In | AD6RBW 49C165 750033/4"7/8"ChiselStraightNo€55.29
MAYHEW TOOLS 40022 Aligning Pry Bar 7/8 x 38 Inch | AE2DBC 4WMD9 400223/4"1"Chisel-No€43.63
MAYHEW TOOLS 40023 Aligning Pry Bar 1 x 42 Inch | AE2DBD 4WME1 400237/8"1"Chisel-No€62.69
MAYHEW TOOLS 40001 Line-Up Pry Bar 16 Inch Length Steel Black | AH9UFA 41GK19 400015/8"2 3/4"Chisel-No€38.13
MAYHEW TOOLS 40003 Line-Up Pry Bar 24 Inch Length Steel Black | AH9UFB 41GK20 400033/4"7/8"Chisel-No€30.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAYHEW TOOLS 75000 Line-Up Pry Bar Steel 14 Inch Length
€28.75 /unit