MAXXIMA M09300G Courtesy 3/4in Led Green Clear Lens | AE8TDT 6FDX7

MAXXIMA M09300G Courtesy 3/4in Led Green Clear Lens

Item: AE8TDT Model: M09300GCross Ref: 6FDX7
7 In Stock

Ships within 2 days via

€15.92 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Courtesy Light
Amps 50 mA
Bulb Type LED
Color Green
Depth 1"
Diameter 3/4"
Lamp Life 100000 hrs.
Material Polycarbonate
Mounting Type Grommets
Number Of Bulbs 3
Shape Round
Type 3 Diode
Voltage 12.8V

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)6.35
HS code8512204040
Country of OriginKR

Product Variants

ProductModelLight ColorOverall LengthLighting TechnologyShapeDiameterMounting TypeLengthMaterialPrice
MAXXIMA M09300BCL Courtesy Light 3/4in Led Blue Clear Lens | AE8TDR 6FDX6 M09300BCLWhite3/4"LED-----€15.09
MAXXIMA M09400BCL Courtesy Light 6 Led 1-1/4in Round Blue | AE8TDZ 6FDZ5 M09400BCLBlue1 1/4"LED-----€20.75
MAXXIMA M09400G Courtesy Light 6 Led 1-1/4in Round Green | AE8TEA 6FDZ6 M09400G---Round1 1/4"Grommets2"Polycarbonate€19.36
MAXXIMA M09400WCL Courtesy Light 6 Led 1-1/4in Round White | AE8TEB 6FDZ7 M09400WCLClear1 1/4"LED-----€20.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAXXIMA M09300G Courtesy 3/4in Led Green Clear Lens
€15.92 /unit